DALS LIGHTING 10 inch Connection Cord With Screw Terminal and Dals Plug
Description
Extend your application with DALS' flexible accessories.KEY FEATURES:- 10” (25.4 cm) Connection cord for LED products- One end with screw terminal and one end with DALS plug- Quick connect installation- Compatible with warm white indoor LED tape and pucks
Specifications
Brand Name | DALS Lighting | Item Name | Connection Cord |
Color | Black | Length | 10 in |
Cord End Type | Screw Terminal x Dals Plug | For Use With | Warm White Indoor LED Tape and Pucks |
UPC | 775902010555 |
Packages
1 - UNIT - 1 | 150 - UNIT - 150 |