Abbotsford
daslvt151ac120

LIGHTHEADED LIGHTING LVT-151-AC-120 50/150W 11.75VAC/120V Replacement Mini Electronic Transformer

Inventory
Unavailable for order
Manufacturer:LIGHTHEADED LIGHTING
Manufacturer #:LVT-151-AC-120

Description

Dimmable LVT 151 12Volts/150Watts lightech electronic low voltage halogen lighting transformer can be dimmed by low cost TRIAC dimmers without producing any acoustic noise, which is a common problem for other electronic transformers. The most compatible dimmers for our low voltage transformers are “trailing edge” or “reverse phase” wall dimmers which are commonly called electronic low voltage dimmers.

Specifications

Brand Name Lighthead Lighting Item Name Electronic Transformer
Primary Voltage 120 VAC at 50/60 Hz Secondary Voltage 11.75 VAC at 30 kHz
VA Rating 150 VA Frequency Rating 50/60 Hz Input, 30 kHz Output
Power Factor 0.985 Amperage Rating 1.25 A Input, 12.56 A Output
Power Rating 150 W Dimensions 6-1/2 in L x 1-1/2 in W x 1-3/8 in H
Temperature Rating 35 °C Ambient, 90 °C Case Standards UL, cUL Listed, cURUS Certified

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok