Abbotsford
difcrtt04w

RJ CROSS ARCHITECTURAL CRTT04W 8Amp 24VDC CRTT04 Series Dimming Touch Switch, White

Price $100.54 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:RJ CROSS
Manufacturer #:CRTT04W

Description

FEATURES:- Flush circular dimmable touch switch with memory - Dimmable sub-surface switch capable of sensing touch through wood, composite, or glass surfaces up to 30mm thick- Interchangeable door/hand operated multi-sensor switch- Input Voltage: 24VDC- Loading Power: 8A Max- Dimensions: 22mm diameter (Hole required is 18mm diameter)

Specifications

Brand Name RJCROSS Item Name Dimming Touch Switch
Voltage Rating 24 VDC Amperage Rating 8 A
Color/Finish White Dimensions 22 mm dia

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok