Abbotsford
difwifipla104

RJ CROSS ARCHITECTURAL WIFI-PLA104 24VDC WIFI-104 Series RGB/RGBW Wireless Controller

Price $587.42 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:RJ CROSS
Manufacturer #:WIFI-PLA104

Description

WIFI-104 series RGB/RGBW controller gives you the option to control up to 12 zones from you phone or tablet.FEATURES:- Wireless connectivity via an app- Zone control available - MAX 12 ZONES (addItional repeaters required)- 4A load per channel to a max of 16A

Specifications

Brand Name RJCROSS Item Name Wi-Fi Controller
Dimensions 175 mm L x 127.6 mm W x 40 mm H Voltage Rating 24 VDC
Amperage Rating 16 A Frequency Rating 2.4 GHz
For Use With R4-5A Receiver Standards cULus Listed

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok