Abbotsford
eriltgh

ERICO 1-1/2 ft Channel, 1/2 inch5/8 inch Flange CADDY Lathers Channel to T-Grid Clip

Price $2.6671 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA sold in multiples of 100
Manufacturer:ERICO
Manufacturer #:LTGH

Description

KEY FEATURES AND BENEFITS:• Allows 6" drop space providing area for light fixtures• Installs quickly and easily

Specifications

Brand Name nVent Caddy Sub Brand CADDY
Item Name Lathers Channel To T-Grid Clip Type Lathers Channel to T-Grid Clip
Size 1-1/2 in Material Spring Steel
Color/Finish Armour Coated Dimensions 1/2 - 5/8 in
Standards None Application For Acoustical, Ceiling and Partitioning, Electrical
UPC 782856641308

Packages

100 - UNIT - (100)
This website uses cookies to ensure you get the best experience on our website. Read more
Ok