EXCEL LIGHTING & MANUFACTURING 8x8 inch 100W 8 inch x 13 inch Galaxy Lighting Diffuser Glass, White
Description
Glass white color, size (D.,H.): 8x8.
Specifications
Brand Name | Galaxy Lighting | Item Name | Replacement Globe |
Material | Glass | Color | White |
Dimensions | 8 in dia x 8 in H | Standards | CSA Certified |
UPC | 772775710629 |
Packages
1 - UNIT - 1 |