PHILIPS LIGHTING 843 22.5" Keene Reflector Replacement for 843 Series
Description
Reflector: One-piece spun aluminum reflector, sealed to ballast housing using high temperature silicone gasketing. Access to lamp via tool box style draw latch and integral hinge on opposite side
Specifications
Brand Name | Philips Lighting | Item Name | Lamp Reflector |
Type | Direct Outlet, Symmetric | Dimensions | 572 mm dia x 584 mm H |
Finish | Matte | Material | Aluminum |
For Use With | Ultra Bay, Low Bay Series Luminaire | UPC | 624290389043 |
Packages
1 - UNIT - 1 |