Abbotsford
kilvmpa40

HUBBELL VMPA40 VM Series Reflector

Price $232.05 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HUBBELL
Manufacturer #:VMPA40
Documents Documents

Description

FEATURES:- Finish Type: Natural- Material: Aluminum, Copper Free (less than 4/10 of 1%)- Series: VM

Specifications

Brand Name Killark Sub Brand Killark
Item Name Angle Reflector Material Fiberglass Reinforced Polyester
Color White Type 30°
Series/Model VM Finish Natural
Dimensions 16.84 in L x 10.26 in H For Use With V - Series Lighting
Application For use with V Series lighting. UPC 783936995441

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok