Abbotsford
iwaaccmplate275inhangbar

STANDARD PRODUCTS 2.75 inch Steel Mounting Plate with Hanger Bars

Price $11.89 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:STANDARD
Manufacturer #:66819

Description

PRODUCT FEATURES:- Type: Mounting Plate with Hanger Bars- Material: Steel- Length: 8 1/4" (210 mm)- Width: 6 5/16" (160 mm)- Height: 9 13/16" (250 mm)- Opening diameter: 2 3/4" (70 mm)

Specifications

Brand Name Standard Products Item Name Mounting Plate
Type Standard Diameter 2-3/4 in
For Use With LED Indoor Downlight Includes Hanging Bar
UPC 069549668195

Packages

1 - UNIT - 1 25 - UNIT - 25
This website uses cookies to ensure you get the best experience on our website. Read more
Ok