Abbotsford
iwaaccmplate625inhangbar

STANDARD PRODUCTS 6.25 inch Steel Mounting Plate with Hanger Bars

Price $13.83 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:STANDARD
Manufacturer #:66822

Description

PRODUCT FEATURES:- Type: Mounting Plate with Hanger Bars- Material: Steel- Length: 11" (280 mm)- Width: 8 1/16" (205 mm)- Height: 9 13/16" (250 mm)- Opening diameter: 6 1/4" (159 mm)

Specifications

Brand Name Standard Products Item Name Mounting Plate
Type Standard Diameter 6-1/4 in
For Use With LED Indoor Downlight Includes Hanging Bar
UPC 069549668225

Packages

1 - UNIT - 1 25 - UNIT - 25
This website uses cookies to ensure you get the best experience on our website. Read more
Ok