STANDARD PRODUCTS 8 inch VELOCE8 Galvanized Iron Mounting Plate with Hanger Bars
Description
PRODUCT FEATURES:- Type: Mounting Plate with Hanger Bars- Material: Galvanized Iron- Length: 15 7/8" (403.6 mm)- Width: 12 3/16" (310 mm)- Height: 9 5/16" (236 mm)- Opening diameter: 8" (205 mm)
Specifications
Brand Name | Standard Products | Item Name | Mounting Plate |
Type | Standard | Diameter | 8 in |
For Use With | LED Veloce 8 LED Downlight | Includes | Hanging Bar |
UPC | 069549668188 |
Packages
1 - UNIT - 1 | 8 - UNIT - 8 | 25 - UNIT - 25 |