Abbotsford
iwalpanacc1x4smkstd

STANDARD PRODUCTS Surface Mount Kit for 1 ft x 4 ft LED Panel

Price $65.01 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:STANDARD
Manufacturer #:64826

Description

Surface Mount Kit for 1'x4' LED Panel

Specifications

Brand Name Standard Products Item Name Surface Mount Kit
DLC N Type Standard
Dimensions 48 in L x 1.18 in W x 2.36 in D For Use With 1 x 4 ft LED Panel
Standards cULus, DLC Listed, IP20 Rated UPC 069549648265

Packages

1 - UNIT - 1 10 - UNIT - 10
This website uses cookies to ensure you get the best experience on our website. Read more
Ok