Abbotsford
iwalpanacc2x4smkstd

STANDARD PRODUCTS 2 ft x 4 ft Surface Mount Kit

Price $81.57 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:STANDARD
Manufacturer #:64827

Description

Surface mount kit for 2'x4' LED panels. PRODUCT FEATURES:- Depth: 2.36'' (60mm)- Width: 1.18'' (30 mm)- Length: 48’’ (1 215 mm)

Specifications

Brand Name Standard Products Item Name Surface Mount Kit
DLC N Dimensions 4 ft L x 2 ft W
UPC 069549648272

Packages

1 - UNIT - 1 10 - UNIT - 10
This website uses cookies to ensure you get the best experience on our website. Read more
Ok