Abbotsford
iwalpdlacc6inrndmtgplt

STANDARD PRODUCTS 6-1/4 inch Square Mounting Plate

Price $10.98 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:STANDARD
Manufacturer #:64263

Description

6-1/4" Square Mounting Plate.

Specifications

Brand Name Standard Products Sub Brand LPDL
Item Name Square Mounting Plate Length 6-1/2 in
Width 6-1/2 in Number of Holes 1
Hole Size 6-1/4 in For Use With Low Profile Downlight
Standards UL/cUL Listed UPC 069549642638

Packages

1 - UNIT - 1 96 - UNIT - 96
This website uses cookies to ensure you get the best experience on our website. Read more
Ok