ACUITY 244YNF 12V 75W Output 120V Input Electronic Transformer, White
Description
Juno® Trac-Master® low-voltage classic transformers attach to all Trac-Master and Trac-Lites™ trac. These 12V, 75VA electronic transformers feature an On/Off switch and are compatible with 12V halogen fixtures consuming up to 75W. They are available in white, black, or silver.
Specifications
Brand Name | Acuity Brands | Sub Brand | Juno |
Item Name | Low Voltage Transformer | Type | Electronic, Power Pack, Dimmable, Short-Circuit Protected |
Primary Voltage | 120 V | Secondary Voltage | 12 V |
Material | Plastic | Power Rating | 75 W |
Color | White | Finish | White |
Dimensions | 130.175 mm L x 44.45 mm H | Application | Trac Lighting |
UPC | 661209200235 |
Packages
1 - UNIT - 1 | 12 - UNIT - 12 |