Abbotsford
juntl602e60w12012acwh

ACUITY 245F45 60W 12V TL602E Series LED ElectronicTransformer, White

Price $180.32 / EA Eco fees: $0.15
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ACUITY
Manufacturer #:245F45

Description

The 12-volt Class 2 electronic transformer is IC-rated for various total load wattages and is ideal for driving Juno Mini LED Downlights-Gimbals and Solo-Task fixtures. The transformer is also ideal for mounting in close proximity to the trac and may also be used to operate other low wattage LED or incandescent loads. Features an open slot in the housing for Class 2 secondary wires to exit.

Specifications

Brand Name Juno Sub Brand Juno
Item Name Electronic Transformer Type Dimmable
Voltage Rating 12 VAC Lamp Wattage 60 WTT
Dimensions 139.7 mm L x 38.1 mm W x 26.99 mm H Application For Cove Lighting, Display and Casework, Trac Lighting, Undercabinet
UPC 661209296887

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok