Abbotsford
lcl1050lrn09d1n

PHILIPS LIGHTING 1050LRN09D1N 120V Xceed Round LED Frame-In Kit Low-Profile IC AirSeal with Nails

Inventory
Unavailable for order
Manufacturer:SIGNIFY
Manufacturer #:1050LRN09D1N

Description

The architects and lighting design professionals are able to redefine lighting sustainability with Xceed LED. Its long-life LED source delivers fast, investment smart returns, featuring a payback of less than 2 years! Discover all Xceed LED has to offer, including excep-tional energy efficiency, mounting simplicity and over-all value.

Specifications

Brand Name Philips Lighting Item Name Pot Light Housing
Type Symmetric Voltage Rating 120 V
Ceiling Opening 5 in Lamp Type 950 lm 2700 K LED
Housing Material Steel Diameter 135 mm
Width 356 mm Depth 89 mm
Color White Includes Control Unit
UPC 662057482804

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok