Abbotsford
lcl1951

PHILIPS LIGHTING 31 inch Lytecaster Mounting Bar for 604MR Series, 2/Pack

Inventory
Unavailable for order
Manufacturer:SIGNIFY
Manufacturer #:1951

Description

Mounting Bar

Specifications

Brand Name Lightolier Sub Brand Lightolier
Item Name Mounting Bar Width 27.56 in
Height 2 in Material Steel
Mounting Nail-On Type Adjustable
For Use With Calculite® Downlighting Fixtures UPC 784197145033

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok