Abbotsford
litosllvr3bn

LITELINE OSL-LVR3-BN 3-Gang Horizontal Louver Faceplate, Brushed Nickel

Price $26.50 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:LITELINE
Manufacturer #:OSL-LVR3-BN

Description

Horizontal louver faceplate. Used in conjunction with 3-gang outdoor LED step light. Electroplated cast aluminium with horizontal louver center, brushed nickel corrosion resistant paint body construction. It directs all light downwards, casting a low, even spread of light and adding discreet lighting to decks or outdoor steps. Includes colour matching mounting screws.

Specifications

Brand Name Liteline Item Name Faceplate
Type 3-Gang, Louver Number of Gangs 3
Length 5-5/32 in Material Powder Coated or Electroplated Cast Aluminum
Color Brushed Nickel Orientation Horizontal
Width 7 in Finish Corrosion Resistant Paint
Mounting Screw Mount For Use With 3-Gang Outdoor LED Step Light
Includes (2) Screws Application Used to Direct all Light Downwards, Casting a Low, Even Spread of Light, Adding Discreet Lighting to Decks or Outdoor Steps
UPC 771250586742

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok