Abbotsford
litosllvr1bn

LITELINE OSL-LVR1-BN 1-Gang Horizontal Louver Faceplate, Brushed Nickel

Price $19.05 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:LITELINE
Manufacturer #:OSL-LVR1-BN

Description

Horizontal louver faceplate. Used in conjunction with 1-gang outdoor LED step light. Electroplated cast aluminium with horizontal louver center, brushed nickel corrosion resistant paint body construction. It directs all light downwards, casting a low, even spread of light and adding discreet lighting to decks or outdoor steps. Includes colour matching mounting screws.

Specifications

Brand Name Liteline Item Name Faceplate
Type 1-Gang, Louver Number of Gangs 1
Length 3-5/16 in Material Powder Coated or Electroplated Cast Aluminum
Color Brushed Nickel Orientation Horizontal
Width 5-1/4 in Thickness 11/32 in
Finish Corrosion Resistant Paint Mounting Screw Mount
For Use With 1-Gang Outdoor LED Step Light Includes (2) Screws
Application Used to Direct all Light Downwards, Casting a Low, Even Spread of Light, Adding Discreet Lighting to Decks or Outdoor Steps UPC 771250586551

Packages

1 - UNIT - 1 3 - UNIT - 3
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok