Abbotsford
litp3520

LITELINE P-3520 3-5/8 inch Round Pre-Mounting Plate

Price $6.05 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:LITELINE
Manufacturer #:P-3520

Description

LITELINE pre-mounting plate for use with 3½" LUNA fixtures.

Specifications

Brand Name Liteline Sub Brand LUNA Accessory
Item Name Pre-Mounting Plate Type Round
Width 16-1/2 in Height 6-1/2 in
Material Galvanized Steel Color/Finish White
For Use With RA35-12G, RA35S-12G, RA35-12F, RA35S-12F 3-1/2 in LUNA Fixtures UPC 771250767509

Packages

1 - UNIT - 1 10 - UNIT - 10 30 - UNIT - 30
This website uses cookies to ensure you get the best experience on our website. Read more
Ok