Abbotsford
litvbe3

LITELINE Vapour Barrier Extender for 6 inch SlimLED

Price $16.00 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:LITELINE
Manufacturer #:VBE-3
Documents Documents

Description

The vapour barrier extender is for use with Liteline 6" SlimLED fixtures, to prevent air leakage from your living space into the attic. Suitable for insulated ceilings.

Specifications

Brand Name Liteline Sub Brand SlimLED & LUNA Accessory
Item Name Vapour Barrier Extender Material Polyethylene
Mounting Ceiling Dimensions 13-7/8 in L x 8-7/8 in W x 4-1/4 in H
For Use With 6 in Recessed IC Rated SlimLED Fixtures Application For Damp Locations
UPC 771250976086

Packages

1 - UNIT - 1 2 - UNIT - 2
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok