Abbotsford
litvbe5

LITELINE VBE-5 Vapor Barrier Extender

Price $9.00 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:LITELINE
Manufacturer #:VBE-5
Documents Documents

Description

The vapor barrier extender is for use with Liteline recessed IC rated fixtures to prevent air leakage from entering into the attic. Suitable for ceilings and damp locations. For new construction with SlimLED and LUNA.

Specifications

Brand Name Liteline Sub Brand SlimLED & LUNA Accessory
Item Name Vapour Barrier Extender Material Polyethylene
Mounting Ceiling Color/Finish White
Dimensions 25-1/16 in L x 16-1/8 in W x 4 in H For Use With SlimLED Fixtures
Application For Use in New Construction Applications UPC 771250825988

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok