Abbotsford
ndrmphb425

DISTRI LITE 4.25 inch Hole Diameter MPHB Series Mounting Plate with Adjustable Hanger Bars

Inventory
Unavailable for order at Abbotsford
Manufacturer:DISTRI LITE
Manufacturer #:MPHB-425

Description

Versatile mounting plate allows installation of all models of re-model, open trim housings, Razor series or Edge series. Ideal for open ceilings with no insulation, soffits, new constructions or acoustic tiles Adjustable mounting bars included, allows for installation between 13.00" (320mm) and 26.00"(660mm) openings.

Specifications

Brand Name NDR Electric Sub Brand NDR ELECTRIC
Item Name Mounting Plate Length 8-1/2 in
Width 6-1/2 in Height 1 in
Series/Model MPHB Hole Size 4-1/4 in
Color/Finish Gray For Use With R425-GZ, K150H-42-MED, K155H-42-MED, R425-MED, R425-55MED, ICR425-MED, K152H-42-MR, R425-MR Remodel Housings
Includes Adjustable Hanger Bars Application For Open Ceilings with No Insulation, Soffits, New Constructions or Acoustic Tiles
UPC 775110012846

Packages

1 - UNIT - 1 12 - UNIT - 12
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok