DISTRI LITE 6.50 inch Hole Diameter MPHB Series Mounting Plate with Adjustable Hanger Bars
Description
Versatile mounting plate allows installation of all models of re-model, open trim housings, Razor series or Edge series. Ideal for open ceilings with no insulation, soffits, new constructions or acoustic tiles Adjustable mounting bars included, allows for installation between 13.00" (320mm) and 26.00"(660mm) openings.
Specifications
Brand Name | NDR Electric | Sub Brand | NDR ELECTRIC |
Item Name | Mounting Plate | Length | 8-1/2 in |
Width | 6-1/2 in | Height | 1 in |
Series/Model | MPHB | Hole Size | 6-1/2 in |
Includes | Adjustable Hanger Bars | Application | For Open Ceilings with No Insulation, Soffits, New Constructions or Acoustic Tiles |
UPC | 775110014277 |
Packages
1 - UNIT - 1 | 12 - UNIT - 12 |