Abbotsford
pasacbrstpw1

PASS & SEYMOUR ACBRSTPW1 In-Wall Cable Access Port, White

Price $22.36 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PASS & SEYMOUR
Manufacturer #:ACBRSTPW1
Documents Documents

Description

This innovative solution allows you to easily conceal A/V and computer cables behind the wall. FEATURES AND BENEFITS:• Pair with a 1-Port, 2-Port, or 4-Port adorne frame for use in any adorne wall plate. • Easy "1-for-1" installation lets you simply replace your existing inserts with adorne in just minutes. adorne fits in your existing electrical box and does not require new wires for typical installation. Innovative assembly and snap-in system make it fast and simple to install. • Easily customized with adorne wall plates available in a brilliant palette of 32 colors and a variety of luxurious materials.

Specifications

Brand Name Legrand Sub Brand Adorne
Item Name In-Wall Cable Access Port Size 5.13” (H) x 3.45”(W)
Material Thermoplastic Type 1-Gang
Color/Finish White Mounting Type Box
Dimensions 3.45 in W x 5.13 in H Application For Residential/Commercial Applications
UPC 804428065388

Packages

1 - UNIT - 1 8 - UNIT - 8
This website uses cookies to ensure you get the best experience on our website. Read more
Ok