Abbotsford
phiprimesetrdlcentercabl

PHILIPS LIGHTING 39 inch PrimeSet RDL Center Cable

Inventory
Unavailable for order
Manufacturer:SIGNIFY
Manufacturer #:504852

Description

The PrimeSet RDL500 design allows the beam to be thrown from from the left or right side in a side-lit configuration. The triangular tip on the connector determines which side will be lit. In a PrimeSet RDL500 center-lit configuration, the beam is thrown from both sides.

Specifications

Brand Name Philips Lighting Sub Brand PrimeSet
Item Name Center Cable Type LED Lighting
Voltage Rating 24 V Length 39 in
For Use With PrimeSet RDL500 Refrigeration Lighting System Application LED Display Lighting

Packages

24 - UNIT - (24) 5184 - SKID - 5184
This website uses cookies to ensure you get the best experience on our website. Read more
Ok