ACUITY 22 inch Lithonia Lighting Unit-pack Prismatic Acrylic Reflector
Description
Open Glare Control Reflector, Illumination Vertical/Horizontal, High Efficient, For High Bay HID Fixtures. HID Reflectors Acrylume Acrylic High-efficiency enclosed, gasketed, prismatic virgin acrylic reflector/refractor provides glare control and 10-to-35% uplight for vertical, uniform illumination. Recommended for use with coated lamps.
Specifications
Brand Name | Lithonia Lighting | Item Name | Reflector |
Type | Symmetric, Direct, Open, Cone | Dimensions | 22 in dia |
Finish | Matte | Color | Silver |
Mounting | Pendant/Suspended | Material | Acrylic |
For Use With | High Bay and Low Bay Lights | Standards | NOM Certified, UL Listed |
Packages
1 - UNIT - 1 |