ACUITY 568452 40W Lithonia Lighting Metal Halide High Bay Housing Tri Tap Hook and Cord Protected Socket, White
Description
Industrial high bay with adjustable legs, 400 Watt Metal Halide, 120 through 347V, male hook with 3' black cord, Meets Canadian standards, Housing
Specifications
Brand Name | Lithonia Lighting | Item Name | High Bay Housing |
Type | Bay Light | Voltage Rating | 120/347 V |
Lamp Type | HID - Metal Halide | Length | 19 in |
Lamp Wattage | 400 W | Lamp Base | EX39 Mogul Extended |
Number of Lamps | 1 | Mounting Type | Pendant, Suspended |
Housing Material | Aluminum | Color | White/Gloss |
Width | 8-3/4 in | Height | 9.13 in |
Standards | UL Listed, CSA Certified | Application | For Atrium, Auditorium, Manufacturing, Sports and Recreation, Warehouse/Storage |
UPC | 784231082621 |
Packages
1 - UNIT - 1 | 40 - UNIT - 40 |