Abbotsford
ykltsaj6

ACUITY 6 inch TSA Torsion Spring Adapter

Inventory
Unavailable for order
Manufacturer:ACUITY
Manufacturer #:205E56

Description

TSA Torsion Spring Adapter for 6" Housing.

Specifications

Brand Name Lithonia Lighting Item Name Bracket
Type Bracket Voltage Rating 120 V
Lamp Type Not Applicable Material Aluminum
Color Not Applicable Dimensions Not Applicable IN
Standards Not Applicable Application For Residential use
UPC 745977922862

Packages

1 - UNIT - 1 6 - UNIT - (6)
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok