Abbotsford
yklz8smr48

ACUITY 48 inch Z Series Symmetric Reflector, White

Price $58.30 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ACUITY
Manufacturer #:183K86

Description

Construction: Die-formed from code-guage, cold-rolled steel. Secured to channel.Finish: Five-stage, iron-phosphate pretreatment ensures superior paint adhesion and rust-resistance. High-gloss, baked white enamel finish. SSR specular finish aluminum reflectors available.

Specifications

Brand Name Lithonia Lighting Item Name Reflector
Type Symmetric, Direct Dimensions 48 in L x 6-1/8 in W
Finish Matte Color Brilliant White
Material Cold Rolled Steel For Use With Z Series Industrial Low Bay, Industrials Strips and Fluorescent Strips Light Fixture
Standards UL Listed, cUL Listed, CSA Certified Application For Retail, Commercial, Merchandising and Task Applications

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok