Abbotsford
junlms30kcto120rpcwlwh

ACUITY 244J65 JUNO LED Outdoor-Wet Mini Step Light Cutoff, White

Inventory
Unavailable for order
Manufacturer:ACUITY
Manufacturer #:244J65

Description

The LMSW Mini LED step light is designed for installation in outdooror indoor wall mount applications using standard junction boxes (notsupplied). IC rated for direct contact with insulating materials. Fourdistinct optics conceal LEDs and provide unique light distribution patterns. Modular design allows fixture to be mounted in horizontal or verticalorientation • Ideal for residential or commercial applications. Designed toprovide 50,000 hours of life. 5 year warranty on LED components.

Specifications

Brand Name Juno Item Name Mini Step Light
Type Dimmable, Rectangular, Vertical Voltage Rating 120 V
Wattage 2.6 W Fixture Color/Finish White, Textured
Dimensions 3-5/16 in W x 1-11/16 in D x 5 in H Lamp Type 3000 K 25 lm 50000 hr LED
Number of Lamps 2 Mounting Wall
Series/Model LMS Amperage Rating 0.03 A
Frequency Rating 60 Hz Fixture Material Aluminum
Driver Type Reverse Phase Cut Ballast Type Electronic
Degree of Protection IP65 Lamps Included Yes
Standards UL, cUL Listed, RoHS Compliant Application For Theatrical, Residential or Commercial Applications, Wet Locations
UPC 661209304209

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok