Abbotsford
junlms30kcto120rpcwlbl

ACUITY 120V 3000K Mini LED Step Light Cut Off Vertical, Black

Inventory
Unavailable for order
Manufacturer:ACUITY
Manufacturer #:244J62

Description

The LMSW Mini LED step light is designed for installation in outdooror indoor wall mount applications using standard junction boxes (notsupplied). IC rated for direct contact with insulating materials. Fourdistinct optics conceal LEDs and provide unique light distribution patterns. Modular design allows fixture to be mounted in horizontal or verticalorientation • Ideal for residential or commercial applications. Designed toprovide 50,000 hours of life. 5 year warranty on LED components.

Specifications

Brand Name Juno Item Name Mini Step Light
Type Dimmable, Rectangular, Vertical Voltage Rating 120 V
Wattage 2.6 W Fixture Color/Finish Black, Textured
Dimensions 3-5/16 in W x 1-11/16 in D x 5 in H Lamp Type 3000 K 50000 hr LED
Mounting Wall Series/Model LMS
Amperage Rating 0.03 A Frequency Rating 60 Hz
Fixture Material Die-Cast Aluminum Ballast Type Electronic
Degree of Protection IP65 Standards UL, cUL Listed, RoHS Compliant
Application For Outdoor and Indoor Applications, Wet Locations

Packages

1 - UNIT - 1 6 - UNIT - 6
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok