Abbotsford
lotlsd3kwh

LOTUS 2.5W 120V 3000K LSD-3K Series Mini Die-Cast LED Step Light, White

Price $50.16 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:LOTUS
Manufacturer #:LSD-3K-WH

Description

Light by Lotus Step or Wall Light can be used Indoor & Outdoor. Great for highlighting stairs, walls & walkways.

Specifications

Brand Name Lotus LED Lights Item Name Step Light
Type Non-Dimmable, Horizontal/Vertical Voltage Rating 120 V
Wattage 2.5 W Fixture Color/Finish White
Dimensions 4-1/2 in L x 2-3/4 in W x 5/16 in T Lamp Type 125 lm 3000 K 90+ CRI 50000 hr LED
Number of Lamps 1 Mounting Wall
Amperage Rating .02 A Lens Type acrylic lens
Temperature Rating -20 to 40 °C For Use With step light
Standards cETLus Listed Application For Stairways, Walkways, Patios and Decks
UPC 733447500177

Packages

1 - UNIT - 1 3 - UNIT - 3 20 - UNIT - 20
This website uses cookies to ensure you get the best experience on our website. Read more
Ok