Abbotsford
lotlsd3kbk

LOTUS LSD-3K-BK 120V Mini Die-Cast LED Step Light, Black

Price $50.16 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:LOTUS
Manufacturer #:LSD-3K-BK

Description

Dual Horizontal & Vertical mounting option in one fixture

Specifications

Brand Name Lotus LED Lights Item Name Step Light
Type Non-Dimmable, Horizontal/Vertical Voltage Rating 120 V
Wattage 2.5 W Fixture Color/Finish Black
Dimensions 4-1/2 in L x 2-3/4 in W x 5/16 in T Lamp Type 125 lm 3000 K 90+ CRI 50000 hr LED
Number of Lamps 1 Mounting Wall
Amperage Rating .02 A Lens Type acrylic lens
Temperature Rating -20 to 40 °C For Use With step light
Standards cETLus Listed Application For Stairways, Walkways, Patios and Decks
UPC 733447500184

Packages

1 - UNIT - 1 3 - UNIT - 3 20 - UNIT - 20
This website uses cookies to ensure you get the best experience on our website. Read more
Ok