Abbotsford
prlp68292030k

PROGRESS LIGHTING P6829-2030K 4.5W 120V 3000K P6829 Series 1-Module Vertical Hood LED Step Light, Antique Bronze

Inventory
Unavailable for order
Manufacturer:HUBBELL
Manufacturer #:P6829-2030K
Documents Documents

Description

The P6829 Series LED Step Lights are ideal for a wide variety of interior and exterior applications including residential and. commercial. The Step Lights feature a 120V alternating current source and eliminates the need for a traditional LED driver. This modular approach results in an encapsulated luminaire that unites performance, cost and safety benefits.

Specifications

Brand Name Progress Lighting Type Non-Reversing
Voltage Rating 120 V Wattage 4.5 W
Lamp Type LED Number of Lamps 1
Amperage Rating 0.04 A Frequency Rating 60 Hz
Lamps Included Yes Standards FCC Title 47, Part 15, Class B
UPC 785247190058

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok