ACUITY 48 inch 32W 120/277V 1-Lamp WC Series Commercial Wall Bracket with Instant Start Electronic Ballast, White
Description
For multi-purpose areas such as corridors, utility rooms and lavatories where high vertical illumination is required.
Specifications
Brand Name | Acuity Brands | Item Name | T8 Linear Fluorescent Lamp |
Type | Direct/Indirect, Symmetric | Wattage | 32 W |
Voltage Rating | 120 - 277 V | Bulb Base | G13 Medium Bi-Pin |
Includes | Control Unit | Application | For Light Line Configuration |
Packages
1 - UNIT - 1 |