gmlgmrnd540wh

GM LIGHTING 5 inch 10W 4000K 120V 90+ CRI GM-RND5 Series GeoTask Wet Location Surface Mount Lighting, White

Availablefor Backorder
Price $52.54 / EA Eco fees: $0.15
Qty EA
Manufacturer:GM LIGHTING
Manufacturer #:gm-rnd5-40-wh

Description

GeoTask™ provides a seamless, diode-hotspot-free light source that boasts superior optical performance in a shallow mount (5/8") luminaire. Use separately or group together in 'light mosaics'.

Specifications

Brand Name GM Lighting Sub Brand GeoTask™
Item Name Accent Light Type Dimmable, Round
Voltage Rating 120 V Fixture Wattage 10 W
Lamp Type LED Housing Finish White
Lighting Technology Edge-Lit Lamp Wattage 10 W
Average Life 50000 hr Color Temperature 4000 K
Color Rendering Index (CRI) 90 Lumens 650 lm
Mounting Type Surface, Junction Box Dimensions 5-3/8 in dia x 5/8 in D
Standards Energy Star Certified, ETL Listed Application For Wet Locations
UPC 849951009386

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok