Abbotsford
litwlflr1w30k90fwh

LITELINE WLFLR-1W30K-90-FWH 1.4W 120° Beam Spread Liteline LED Flood Round Wall Light, Flat White

Price $124.24 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:LITELINE
Manufacturer #:WLFLR-1W30K-90-FWH
Documents Documents

Description

LITELINE Wall Graze Light, 1.2W LED provides quality illumination for ambient accent lighting in hallways, corridors, stairs or entrances. Powered by a 24V constant voltage power supply (sold separately). Fixture is IC rated, suitable for indoor use only.

Specifications

Brand Name Liteline Sub Brand Wall Lights
Item Name LED Wall Graze Light Type Round, Dimmable
Voltage Rating 24 V Fixture Wattage 1.4 W
Lamp Type LED Housing Finish Flat White
Series WLFLR-1W Average Life 35000 hr
Color Temperature 3000 K Color Rendering Index (CRI) 90
Lumens 56 lm Mounting Type Recessed
Housing Material Aluminum Dimensions 1-3/4 in dia
Includes Electrical Cables and (2) Torsion Clips Standards cETLus Listed
Application For Indoor Use, Dry and Damp Locations, Multiple Corridor/Hallway Sidewall Recess Lighting UPC 771250772909

Packages

1 - UNIT - 1 6 - UNIT - 6
This website uses cookies to ensure you get the best experience on our website. Read more
Ok