Abbotsford
keegc57nwg1sm56bz

PHILIPS LIGHTING 912401468307 57W 347V 4000K 6319LM GC Series General Purpose Garage & Canopy LED Luminaire, Textured Dark Bronze

Inventory
Unavailable for order
Manufacturer:SIGNIFY
Manufacturer #:912401468307

Description

The Philips LED Garage and Canopy light is slim and durable with a lightweight design, and provides you with a visually appealing lighting experience. This luminaire can be surface mounted directly to the ceiling or pendant mounted using rigid conduit. Its lightweight design with quick and easy mounting plate allows simple installation and hands-free wiring. Whether it’s new construction, or a retrofit installation, the Philips Garage and Canopy fixture will provide years of trouble free operation and keep you on budget.

Specifications

Brand Name Philips Lighting Item Name LED Canopy and Garage Light
Type General Purpose, Square, Type V Voltage Rating 347 V
Fixture Wattage 57 W Lamp Type LED
Housing Finish Textured Dark Bronze Light Color Neutral White
Color Temperature 4000 K Color Rendering Index (CRI) 70
Lumens 6319 lm Enclosure Type IP66
Mounting Type Surface Suspended Housing Material Aluminum
Dimensions 10.29 in W x 3.9 in D x 10.29 in H Application For Parking Garages, Municipal Buildings, Education, Airports, Hospitals and Care Centers, Office, Warehouses, Banks, Food and Large Retailers, Hospitality
UPC 783352024282

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok