Abbotsford
iwalcan45w4k347vbrzclstd

STANDARD PRODUCTS 64842 45W 347V 4000K LED Parking Garage and Canopy Light

Inventory
Unavailable for order
Manufacturer:STANDARD
Manufacturer #:64842

Description

Canopy Light 45 W 347V 40K Dim BZ

Specifications

Brand Name Standard Products Item Name LED Garage and Canopy Light
Type Dimmable Voltage Rating 120 - 277 V
Fixture Wattage 45 W Lamp Type LED
Housing Finish Bronze Amperage Rating 134 mA
Light Output 4100 lm Average Life 50000 hr
Light Color Cool White Color Temperature 4000 K
Color Rendering Index (CRI) 70 Lens Type Clear Polycarbonate
Enclosure Type IP65 Mounting Type Surface or Pendant
Dimensions 9-9/16 in L x 9-9/16 in W x 3-1/16 in D Standards cULus, DLC Listed, FCC Compliant
Application For Commercial, Parking Garages and Canopy Applications, General Area Lighting, Wet Locations UPC 069549648425

Packages

1 - UNIT - 1 6 - UNIT - 6
This website uses cookies to ensure you get the best experience on our website. Read more
Ok