Abbotsford
stnifsls2q40kbz

STANPRO 68017 60W 120-347V 4000K 8034LM IFS-L Series Under Canopy and Garage Light, Bronze

Price $210.43 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:STANDARD
Manufacturer #:68017

Description

Stanpro's LED garage light and under canopy IFS-L can easily be installed and is great for commercial or industrial applications. It is an efficient under canopy and garage light, its rugged construction easily installs on junction boxes and is available in 2 lumen packages. High quality thermal heat sinks dissipate the LED heat and insure reliable long life.

Specifications

Brand Name Stanpro Item Name LED Under Canopy and Garage Light
Type Dimmable Voltage Rating 120 - 347 VAC, 0 - 10 V Dimming
Fixture Wattage 60 W Lamp Type LED
Housing Finish Bronze Series IFS
Amperage Rating 0.51 - 0.18 mA Light Output 8034 lm
Average Life >54000 hr Color Temperature 4000 K
Color Rendering Index (CRI) 80 Lens Type Frosted Polycarbonate
Enclosure Type IP65 Mounting Type Junction Box, Ceiling, Pendant
Housing Material Die-Cast Aluminum Dimensions 10.06 in L x 10.06 in W x 4.19 in H
Standards cULus Listed, DLC PL96I8K0LPWI Listed Application For Wet Locations, Commercial or Industrial Application
UPC 069549013513

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok