ACUITY 249YLK 4000K 4500LM 120-277V CNY Series LED Canopy Luminaire, White
Description
he CNY LED canopy luminaire is an energy-efficient solution for replacing up to 400W HID luminaires. This versatile canopy luminaire provides a great, cost-effective canopy lighting solution best suited for gas stations, schools and strip malls.
Specifications
Brand Name | Lithonia Lighting | Item Name | Canopy Lighting Fixture |
Voltage Rating | 120 - 277 V | Fixture Wattage | 35 W |
Lamp Type | LED | Housing Finish | White |
DLC | Y | DLC Code | PLHSYMMTU879 |
DLC Class | Premium | DLC Version | 5.1 |
Average Life | 50000 hr | Color Temperature | 4000 K |
Lens Type | Translucent | Lumens | 4500 lm |
Mounting Type | Surface | Housing Material | Die-Cast Aluminum |
Dimensions | 14 in W x 6-1/4 in D x 10 in H | Standards | cULus Listed, DLC Qualified, California Title 24 Listed |
Application | For Wet Locations, Schools, Malls, Offices, Parking Areas, Covered Walkways and Loading Docks | UPC | 191848112076 |
Packages
1 - UNIT - 1 |