Abbotsford
yklcnyledp150kmvoltddbm4

ACUITY 249XR0 5000K 4500LM 120-277V CNY Series LED Canopy Luminaire, Dark Bronze

Inventory
Unavailable for order at Abbotsford
Manufacturer:ACUITY
Manufacturer #:249XR0

Description

he CNY LED canopy luminaire is an energy-efficient solution for replacing up to 400W HID luminaires. This versatile canopy luminaire provides a great, cost-effective canopy lighting solution best suited for gas stations, schools and strip malls.

Specifications

Brand Name Lithonia Lighting Item Name LED Canopy Lighting
Type Square Voltage Rating 120 - 277 V
Fixture Wattage 35 W Lamp Type LED
Housing Finish Dark Bronze DLC Y
DLC Code PL383K5Y18HF DLC Class Premium
DLC Version 5.1 Series CNY LED
Light Output 4500 lm Average Life 50000 hr
Color Temperature 5000 K Lens Type Frosted
Mounting Type Surface Housing Material Cast Aluminum
Dimensions 10 in W x 10 in D x 4-1/2 in H Includes MVolt (120 - 277 V) Driver
Standards cULus Listed, IESNA LM-79 and LM-80 Standards Tested and DLC Listed Application For Gas Stations, Schools and Strip Malls
UPC 191848093337

Packages

1 - UNIT - 1
Substitutes to this product
Inventory
Available for delivery
Available for pick up at Abbotsford
Price $202.40 / EA
Quantity EA
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok