Abbotsford
yklcnyledp440kmvoltddbm2

ACUITY 249XRK 4000K 14000LM 120-277V CNY Series LED Canopy Luminaire, Dark Bronze

Inventory
Unavailable for order
Manufacturer:ACUITY
Manufacturer #:249XRK

Description

he CNY LED canopy luminaire is an energy-efficient solution for replacing up to 400W HID luminaires. This versatile canopy luminaire provides a great, cost-effective canopy lighting solution best suited for gas stations, schools and strip malls.

Specifications

Brand Name Lithonia Lighting Item Name LED Canopy Luminaire
Voltage Rating 120 - 277 V Fixture Wattage 109 W
Lamp Type LED Housing Finish Dark Bronze
DLC Y DLC Code PLHPNFYO87TJ
DLC Class Standard DLC Version 5
Series CNY Average Life 50000 hr
Color Temperature 4000 K Lens Type Frosted
Mounting Type Surface Housing Material Cast Aluminum
Dimensions 14 in W x 14 in D x 6 in H Standards DLC Certified, IESNA LM-79 and LM-80 Standards, UL Listed
Application For Schools, Malls, Offices, Parking Areas, Covered Walkways and Loading Docks

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok