Abbotsford
eltrl11922000l3k4k5kwh

ELITE LIGHTING 11 inch 24W 120V RL1192 Series Round LED Slim Surface Mount, White

Inventory
Unavailable for order
Manufacturer:ELITE LIGHTING
Manufacturer #:RL11922000LDIMTR3K4K5KWH

Description

The Elite LED Slim Surface Mount has been engineered to install into most standard junctions boxes. Up to 2000 usable lumensare directed from the luminaire to the work surface. Lighting is smooth and comfortable, all while using 75% less energy than the equivalent Incandescent. Features 50,000 hours of life, and California Title-24 compliance.

Specifications

Brand Name Elite Lighting Item Name LED Surface Fixture
Type Round, Dimmable, Slim Voltage Rating 120 V
Wattage 24 W Fixture Color/Finish White
Dimensions 11 in Lamp Type LED
Series/Model RL119 Frequency Rating 50/60 Hz
Designation RL1192-2000L-DIMTR-120-3K/4K/5K-90-WH Lumens 2000 lm
Color Rendering Index (CRI) 90+ Color Temperature 3000/4000/5000 K
Average Rated Life 50000 hr Mounting Surface
Standards cETLus Listed, Intertek, Energy Star Certified, California Title 24 (JA8-2016)

Packages

1 - UNIT - 1 12 - UNIT - 12
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok