Abbotsford
iwacldr12s220w30krndbk

STANDARD PRODUCTS 66855 12-inch 20W 120V 3000K 1458LM Round Dimmable LED Double Ring Ceiling Luminaire, Black

Inventory
Unavailable for order
Manufacturer:STANDARD
Manufacturer #:66855

Description

Discover Standard's LED ceiling luminaire line equipped with high quality integrated LEDs: they are an energy efficient solution with a life rating of over 50 000 hours. This line offers a pleasant, dimmable light making a great solution for any general lighting needs. Thanks to Standard's variety of decorative options you can enjoy direct or indirect lighting fitting seamlessly into any commercial and residential installations. PRODUCT FEATURES:- Size in. (mm): 11 13/16" (300 mm)- Shape: Round- Finish: Black- Lens material: Frosted plastic- Mounting: Junction box- Watts (W): 20- Volts (VAC): 120- Colour temp. (K): 3 000- Lumen output (lm): 1 458- Lumen per Watts (lm/W): 73.4- CRI: 80- Life L70 (h): 56 000- Beam angle (°): 120- THD (%): 20%- Power factor: 0.9- Frequency (Hz): 60- Operating temp. range: -20 to 40 ºC (-4 to 104 ºF)- Dimmer type: TRIAC dimmers / Forward phase

Specifications

Brand Name Standard Products Item Name LED Ceiling Luminaire
Type Round, Dimmable, Double Ring Voltage Rating 120 V
Fixture Wattage 20 W Lamp Type LED
Housing Finish Black Series Series 2
Average Life 50000 hr Color Temperature 3000 K
Color Rendering Index (CRI) 80 Lens Type Frosted Plastic Diffuser
Lumens 1458 lm Dimensions 12 in dia x 3.43 in D
Standards Energy Star Certified UPC 069549668553

Packages

1 - UNIT - 1 4 - UNIT - 4
This website uses cookies to ensure you get the best experience on our website. Read more
Ok