Abbotsford
ndrfm6005104kwh

DISTRI LITE 6-inch 9W 120V 4000K 650LM APOLLO Series LED Flushmount, White

Inventory
Unavailable for order
Manufacturer:DISTRI LITE
Manufacturer #:FM60-0510-4K-WH

Description

The APOLLO series is an affordable LED solution for any new construction or remodel applications. Easily installed on either a 3” or 4” junction box. Its low profile offers a stylish design with low energy costs. APPLICATIONS: - Ceiling or surface mount - Suitable for closets, storage areas, pantries & utility rooms PRODUCT FEATURES:- 120V AC with driver on board technology  - Dimmable  - 50,000 Hour Life  - Available in White, 3K or 4K Color Temperature  - Certifications: ETL & Energy Star  - Units meet all UL 1598 Standards & ETL Labels  - Unit Mounting: Standard 3” or 4” electrical junction box  - 5 Year Warranty  - Damp Location rated

Specifications

Brand Name NDR Electric Sub Brand NDR ELECTRIC
Item Name LED Fixture Type Dimmable
Voltage Rating 120 V Fixture Wattage 9 W
Lamp Type LED Housing Finish White
Series Apollo Average Life 50000 hr
Color Temperature 4000 K Color Rendering Index (CRI) 80
Lumens 650 lm Mounting Type Surface
Dimensions 5-3/4 in dia x 1 in H Standards cETLus, Intertek and Energy Star Certified
Application For Closets, Storage Areas, Pantries and Utility Rooms UPC 775110019777

Packages

1 - UNIT - 1 24 - UNIT - 24
This website uses cookies to ensure you get the best experience on our website. Read more
Ok