STANPRO 68051 12-inch 24W 120V 4000K CIRKA CRK Series Surface Mount LED Fixture, White
Description
CIRKA is a LED ceiling and wall surfaced mount utilizing up-to-date LED technology in a lightweight slim housing. It provides highly efficient illumination that is perfectly suited for new surfaced installations solutions. Typical applications include hallways, bathrooms and closets.
Specifications
Brand Name | Stanpro | Item Name | LED Fixture |
Type | Dimmable, Slim, Round | Voltage Rating | 120 V |
Wattage | 24 W | Fixture Color/Finish | White |
Dimensions | 11.81 in dia x 1/2 in H | Lamp Type | LED |
Collection | Cirka | Series/Model | CRK |
Fixture Material | Plastic | Lumens | 2000 lm |
Color Rendering Index (CRI) | 80+ | Color Temperature | 4000 K |
Average Rated Life | 90000 hr | Temperature Rating | -20 to 40 °C |
Mounting | Surface/Ceiling | Standards | DLC, cULus, cETLus Listed, Meets Requirements of ICES-005 for Class B Products, Energy Star Certified |
Application | Residential, Office, Retail, Hallways, Bathrooms and Closets | UPC | 069549013780 |
Packages
1 - UNIT - 1 | 60 - UNIT - 60 |