Abbotsford
stncrk7301

STANPRO 7-inch 12W 120V 3000K 989LM Cirka CRK Series Surface Mount LED Fixture, White

Inventory
Unavailable for order
Manufacturer:STANDARD
Manufacturer #:68054

Description

CIRKA is a LED ceiling and wall surfaced mount utilizing up-to-date LED technology in a lightweight slim housing. It provides highly efficient illumination that is perfectly suited for new surfaced installations solutions. Typical applications include hallways, bathrooms and closets.

Specifications

Brand Name Stanpro Item Name LED Fixture
Type Slim Voltage Rating 120 V
Wattage 12 W Fixture Color/Finish White
Dimensions 7.06 in dia x 1/2 in H Lamp Type LED
Number of Lamps 1 Collection Cirka
Series/Model CRK Amperage Rating 110 mA
Fixture Material Plastic Lumens 850 lm
Color Rendering Index (CRI) 80+ Color Temperature 3000 K
Average Rated Life 90000 hr Temperature Rating -20 to 40 °C
Mounting Surface/Ceiling Standards DLC, cULus Listed, cCSAus Certified, Meets Requirements of ICES-005 for Class B Products, Energy Star Certified
Application For Residential, Office, Retail, Hallways, Bathrooms and Closets UPC 069549013810

Packages

1 - UNIT - 1 40 - UNIT - 40
This website uses cookies to ensure you get the best experience on our website. Read more
Ok